Beli bosch special punch and die for nibblers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

  2. Makita Nibbler
    Mulai

    Rp7.399.900

  3. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  4. Shinano Pneumatic Cutting Tool Air Nibbler (Alat Pemotong Otomotif)
    Mulai

    Rp4.099.900

    Shinano Pneumatic Cutting Tool Air Nibbler (Alat Pemotong Otomotif)
    atribut:
    • Cutting Width: 4.5mm
    • Cutting Cap: 1.6mm
    • Free Speed: 2.600rpm
  5. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  6. Senator Heavy Duty Sheet Metal Nibbler
    Mulai

    Rp599.900

    Senator Heavy Duty Sheet Metal Nibbler
    Deskripsi:
    For cutting sheet materials without bending or distorting, metal up to 1.2mm (18 gauge) and plastic up to 2mm (14 gauge). Positive spring loaded action enables the cutter to be used single-handed. Replaceable molybdenum front blade. Side jaws for wire cutting. Safety jaw lock. Overall length: 250mm.
    atribut:
    • Maximum Cutting Thickness: 1.22mm
    • Handle Material: Polypropylene
    • Length: 250mm
  7. JTC Pneumatic Cutting Tool Air Nibbler and Knife (Alat Pemotong Otomotif)
    Mulai

    Rp6.099.900

    JTC Pneumatic Cutting Tool Air Nibbler and Knife (Alat Pemotong Otomotif)
    atribut:
    • Cutting Width (mm): 4..5
    • Overall Length (mm): 190
    • Performance: Iron plate 2mm, stainless steel 1.5mm
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  9. ENGINEER Nibbling Cutter (Tang rivet)
    Mulai

    Rp439.900

    ENGINEER Nibbling Cutter (Tang rivet)
    atribut:
    • Cutting Ability (mm) Iron Plate: 1
    • Cutting Ability (mm) Aluminum Sheet: 1.5
    • Cutting Ability (mm) Stainless Steel Sheet: 0.6
    • Total Length (mm): 185
    • Blade Width: 6mm
    • Feed width: About 2mm
  10. DCA Nibbler
    Mulai

    Rp1.899.900

    DCA Nibbler
    Deskripsi:
    A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be used as a cutting tool plate
    atribut:
    • Max. Cutting Capacity Steel (mm): 3.2
    • Max. Cutting Capacity Stainless (mm): 2.5
    • Min. Cutting Radius Inner Diameter (mm): 120
    • Min. Cutting Radius Outer Diameter (mm): 128
    • No-load Stroke (minute): 1300
    • Rated Input Power (W): 620
  11. GEDORE Punch Set
    Mulai

    Rp449.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  12. ENGINEER Nibbling Cutter
    Mulai

    Rp169.900

    ENGINEER Nibbling Cutter
    atribut:
    • Blade Width: 6mm
    • Total Length: 55mm
  13. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp479.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  14. Max Paper Hole Punch (Perforator / Pembolong)
    Mulai

    Rp98.900

    Max Paper Hole Punch (Perforator / Pembolong)
    Deskripsi:
    Specifications Punching Devices:- Hole Diameter 6Mm- Hole Pitch 80Mm
  15. FACOM Punch Kit
    Mulai

    Rp549.900

  16. Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi)
    Mulai

    Rp1.699.900

    Dongcheng Corded Power Nibbler (Mesin Potong Plat Besi)
    atribut:
    • Size (mm): 3.2
    • No-load Strokes: 1300
    • Max. Cutting Capacity in Mild Steel (mm): 3.2
    • Max. Cutting Capacity in Stainless Steel (mm): 2.5
    • Min. Cutting Radius Inner Dia. (mm): 120
    • Min. Cutting Radius Outer Dia. (mm): 128
    • Rated Input Power (W): 620
Daftar Harga bosch special punch and die for nibblers Terbaru October 2026
Kenko Paper Hole Punch (Perforator)Rp14.900
Makita NibblerRp7.399.900
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
Shinano Pneumatic Cutting Tool Air Nibbler (Alat Pemotong Otomotif)Rp4.099.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Senator Heavy Duty Sheet Metal NibblerRp599.900
JTC Pneumatic Cutting Tool Air Nibbler and Knife (Alat Pemotong Otomotif)Rp6.099.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
ENGINEER Nibbling Cutter (Tang rivet)Rp439.900
DCA NibblerRp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait